- Timken TQO assembly
- consists of 2-LM451349DGW cone, 1-LM451310CD cup, 2-LM451310 cup , 1 -LM451349XE spacer, and 2- LM451310EA spacer .016" E.P.
- Standard Tolerance
| I.D. | 10 1/2 in |
| O.D. | 14 in |
| End Play | 0.016 in |
| Assembly | TQO |
| Static Load Rating [Max] | 1.356e+006 lbf |
| Tolerance | Standard |
| Series | LM451300 |
| K Factor | 1.62 |
| Weight | 135.18 LB |
| EAN or UPC | 53893451862 |

