- LM451300 Series Single Cone
- 10 1/2" Straight Bore
- 2 1/4" Wide
- 0.410" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 2 1/4 in |
| K Factor | 1.621968 |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Enclosure | Open |
| Series | LM451300 |
| I.D. | 10 1/2 in |
| O.D. | N/A |
| Cone Type | Single Cone |
| Radial Rating | 40079.5 lbf |
| Material | Steel |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.410 in |
| Weight | 22.393 LB |
| EAN or UPC | 53893621753 |

