- LM451300 Series Single Cone
- 10 1/2" Straight Bore
- 2 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Type | Single Cone |
| Series | LM451300 |
| I.D. | 10 1/2 in |
| Tolerance | Precision |
| Enclosure | Open |
| Cone Width | 2 1/4 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Origin | Cones |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 21.715 LB |
| EAN or UPC | 53893621234 |

