- LM446300 Series Single Cone
- 9 1/4" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 13/16 in |
| Cone Type | Single Cone |
| I.D. | 9 1/4 in |
| Enclosure | Open |
| K Factor | 1.611638 |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Radial Rating | 25201.3 lbf |
| Origin | Cones |
| Material | Steel |
| Series | LM446300 |
| Weight | 14.552 LB |
| EAN or UPC | 53893619514 |

