- Series LM446300 Double Cup
- 12 1/4" OD x 1 5/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Width | 1 5/16 in |
| Origin | Cups |
| Cone Width | N/A |
| K Factor | 1.611638 |
| Bearing Type | Double Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| O.D. | 12.25 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Radial Rating | 25201.3 lbf |
| Enclosure | N/A |
| Series | LM446300 |
| I.D. | N/A |
| Cup Type | Double Cup |
| Weight | 13.299 LB |
| EAN or UPC | 53893619460 |

