- LM361600 Series Single Cone
- 13 1/2" Straight Bore
- 2 5/8" Wide
- 0.330" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Radial Rating | 55556.7 lbf |
| I.D. | 13 1/2 in |
| Origin | Cones |
| Series | LM361600 |
| Bore Type | Round Bore |
| Cone Width | 2 5/8 in |
| Tolerance | Standard |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.330 in |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| K Factor | 1.658046 |
| Weight | 43.0 LB |
| EAN or UPC | 53893605029 |

