- Series LM330400 Single Cup
- 8" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Origin | Cups |
| K Factor | 1.682211 |
| O.D. | 8 in |
| Cup Width | 1.375 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | LM330400 |
| I.D. | N/A |
| Radial Rating | 15284.6 lbf |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Tolerance | Standard |
| Weight | 2.987 LB |
| EAN or UPC | 53893598536 |

