- LM328400 Series Single Cone
- 5 1/2" Straight Bore
- 1.1560" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | N/A |
| Enclosure | Open |
| O.D. | N/A |
| Cone Type | Single Cone |
| Cone Width | 1.156 in |
| Origin | Cones |
| Series | LM328400 |
| Tolerance | Standard |
| I.D. | 5 1/2 in |
| Material | Steel |
| Radial Rating | 10321 lbf |
| K Factor | 1.64514 |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Weight | 3.31 LB |
| EAN or UPC | 53893597577 |

