- LM29700 Series Single Cone
- 1 1/2" Straight Bore
- 0.7200" Wide
- 0.090" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.090 in |
| Origin | Cones |
| Series | LM29700 |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| Cup Width | N/A |
| O.D. | N/A |
| I.D. | 1 1/2 in |
| Cone Width | 0.72 in |
| Bore Type | Round Bore |
| Weight | 0.362 LB |
| EAN or UPC | 53893242521 |

