- Tapered Roller Bearing Set
- 29 1/2" ID x 39" OD x 6.2795" Wide
- Class 2 (Standard)
| Cup Width | 4.8425 in |
| Series | LM283600 |
| Cone/Cup | Cup/Cone |
| I.D. | 29 1/2 in |
| Static Load Rating [Max] | 3.05e+006 lbf |
| Assembly | TS |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Class 2 (Standard) |
| K Factor | 1.76 |
| Housing Fillet Radius [Max] | 0.25 in |
| O.D. | 39 in |
| One-Row Radial Rating C90 | 298000 lbf |
| Cone Width | 6 5/16 in |
| Housing Shoulder Diameter | 37.5 in |
| Weight | 725.667 LB |
| EAN or UPC | 53893585512 |

