- Tapered Roller Bearing Set
- 19" ID x 24 1/4" OD x 3 3/8" Wide
- Class 2 (Standard)
| Housing Fillet Radius [Max] | 0.25 in |
| Tolerance | Class 2 (Standard) |
| K Factor | 1.76 |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 96700 lbf |
| Assembly | TS |
| Static Load Rating [Max] | 921000 lbf |
| Cup Width | 2 5/8 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Housing Shoulder Diameter | 23.48 in |
| Cone Width | 3 3/8 in |
| I.D. | 19 in |
| Series | LM272200 |
| O.D. | 24.25 in |
| Weight | 128.684 LB |
| EAN or UPC | 53893575872 |

