- Timken TQO assembly
- consists of 2-LM272248DGW cone, 1-LM272210DD cup, 2-LM272210 cup , 1 -LM272249XB spacer, and 2- LM272210EA spacer .012" E.P.
- Standard Tolerance
| K Factor | 1.76 |
| Series | LM272200 |
| Static Load Rating [Max] | 3.684e+006 lbf |
| Tolerance | Standard |
| End Play | 0.012 in |
| Assembly | TQO |
| Weight | 519.04 LB |
| EAN or UPC | 53893552736 |

