- LM263100 Series Double Cone
- 14" Straight Bore
- 4 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 53778 lbf |
| Series | LM263100 |
| Bearing Type | Double Cone |
| Cup Width | N/A |
| Cone Type | Double Cone |
| K Factor | 1.831983 |
| I.D. | 14 in |
| Bore Type | Round Bore |
| Cone Width | 4 3/4 in |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| Enclosure | Open |
| Origin | Cones |
| Weight | 74.215 LB |
| EAN or UPC | 53893568072 |

