- Series LM263100 Single Cup
- 18" OD x 2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.831983 |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. | 18 in |
| Series | LM263100 |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Width | 2 in |
| Material | Steel |
| Tolerance | Standard |
| I.D. | N/A |
| Radial Rating | 53778 lbf |
| Cup Type | Single Cup |
| Weight | 17.76 LB |
| EAN or UPC | 53893567990 |

