- LM249700 Series Single Cone
- 10" Straight Bore
- 1 11/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cone Width | 1.6875 in |
| Tolerance | Standard |
| I.D. | 10 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.75647 |
| Series | LM249700 |
| Cup Width | N/A |
| Radial Rating | 30526.8 lbf |
| Cone Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Weight | 18.312 LB |
| EAN or UPC | 53893553443 |

