- Series LM247700 Single Cup
- 12 7/8" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 1/2 in |
| I.D. | N/A |
| Cone Width | N/A |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | LM247700 |
| Origin | Cups |
| Enclosure | N/A |
| O.D. Type | Straight |
| K Factor | 1.81897 |
| O.D. | 12.875 in |
| Bearing Type | Single Cup |
| Radial Rating | 32395.4 lbf |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 7.56 LB |
| EAN or UPC | 53893551357 |

