- Series LM245800 Single Cup
- 12 1/2" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| O.D. | 12.5 in |
| Bearing Type | Single Cup |
| Cup Width | 1.4375 in |
| Material | Steel |
| Radial Rating | 29602.2 lbf |
| Cone Width | N/A |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | LM245800 |
| Tolerance | Standard |
| Origin | Cups |
| Enclosure | N/A |
| Cup Type | Single Cup |
| K Factor | 1.831983 |
| Weight | 7.606 LB |
| EAN or UPC | 53893549835 |

