- LM245100 Series Double Cone
- 9" Straight Bore
- 3 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 9 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore w/ Keyway |
| Radial Rating | 30775.7 lbf |
| K Factor | 1.75647 |
| Material | Steel |
| Cone Type | Double Cone |
| O.D. | N/A |
| Origin | Cones |
| Enclosure | Open |
| Bearing Type | Double Cone |
| Series | LM245100 |
| Tolerance | Standard |
| Cone Width | 3.75 in |
| Weight | 31.263 LB |
| EAN or UPC | 53893120942 |

