- Series LM245100 Single Cup
- 12 1/4" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| O.D. Type | Straight |
| O.D. | 12.25 in |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cone Width | N/A |
| K Factor | 1.75647 |
| Origin | Cups |
| Material | Steel |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Series | LM245100 |
| Radial Rating | 30775.7 lbf |
| Cup Width | 1 1/2 in |
| Weight | 7.562 LB |
| EAN or UPC | 53893549705 |

