- LM241100 Series Single Cone
- 8.0310" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| K Factor | 1.831983 |
| Cone Type | Single Cone |
| I.D. | 8.031 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Material | Steel |
| Bore Type | Round Bore |
| Cone Width | 1 13/16 in |
| O.D. | N/A |
| Tolerance | Standard |
| Series | LM241100 |
| Cup Width | N/A |
| Origin | Cones |
| Radial Rating | 21807.7 lbf |
| Weight | 11.541 LB |
| EAN or UPC | 53893541518 |

