- Series LM241100 Single Cup
- 10 7/8" OD x 1.3438" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM241100 |
| I.D. | N/A |
| K Factor | 1.831983 |
| Bearing Type | Single Cup |
| Material | Steel |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.3438 in |
| Enclosure | N/A |
| Radial Rating | 21807.7 lbf |
| O.D. | 10.875 in |
| Cone Width | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| Origin | Cups |
| Weight | 4.86 LB |
| EAN or UPC | 53893541303 |

