- Series LM241100 Single Cup
- 10 7/8" OD x 1.3438" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 1.3438 in |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| Series | LM241100 |
| O.D. | 10.875 in |
| Tolerance | Precision |
| Material | Steel |
| Weight | 4.627 LB |
| EAN or UPC | 53893541327 |

