- Series LM236700 Single Cup
- 9 1/4" OD x 1.1024" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| Cone Width | N/A |
| I.D. | N/A |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.08 in |
| K Factor | 1.744459 |
| Series | LM236700 |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. | 9.25 in |
| Cup Width | 1.1024 in |
| Bearing Type | Single Cup |
| Radial Rating | 15315.4 lbf |
| Weight | 2.545 LB |
| EAN or UPC | 53893533568 |

