- LM125700 Series Single Cone
- 5" Straight Bore
- 1 7/16" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1 7/16 in |
| Origin | Cones |
| Cup Width | N/A |
| Tolerance | Standard |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Rating | 11883.7 lbf |
| Cone Type | Single Cone |
| I.D. | 5 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| O.D. | N/A |
| Series | LM125700 |
| K Factor | 1.902628 |
| Bearing Type | Single Cone |
| Material | Steel |
| Weight | 3.653 LB |
| EAN or UPC | 53893481913 |

