- Single Cup
| K Factor | 2.094214 |
| Tolerance | Standard |
| Origin | Cups |
| Series | LM122900 |
| O.D. | 6.2982 in |
| Radial Rating | 10950.6 lbf |
| Weight | 2.26 LB |
| EAN or UPC | 53893479095 |
| K Factor | 2.094214 |
| Tolerance | Standard |
| Origin | Cups |
| Series | LM122900 |
| O.D. | 6.2982 in |
| Radial Rating | 10950.6 lbf |
| Weight | 2.26 LB |
| EAN or UPC | 53893479095 |