- Series LM120700 Single Cup
- 5 3/4" OD x 1 1/8" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Material | Steel |
| Cup Width | 1 1/8 in |
| Cup Type | Single Cup |
| K Factor | 2.171442 |
| Housing Fillet Radius [Max] | 0.09 in |
| Series | LM120700 |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| I.D. | N/A |
| O.D. | 5.75 in |
| Enclosure | N/A |
| Origin | Cups |
| Tolerance | Standard |
| Radial Rating | 9284.3 lbf |
| Weight | 1.514 LB |
| EAN or UPC | 53893477299 |

