
- Tapered Roller Bearing Set
- 3/4" ID x 1.781" OD x 0.61" Wide
- Class 2 (Standard)
Housing Fillet Radius [Max] | 0.05 in |
Cone/Cup | Cup/Cone |
Shaft Fillet Radius [Max] | 0.050 in |
Cup Width | 0.475 in |
One-Row Radial Rating C90 | 1780 lbf |
K Factor | 1.94 |
O.D. | 1.781 in |
Tolerance | Class 2 (Standard) |
Assembly | TS |
I.D. | 3/4 in |
Cone Width | 0.655 in |
Housing Shoulder Diameter | 1.63 in |
Series | LM11900 |
End Play | 0.008 in |
Static Load Rating [Max] | 7200 lbf |
Weight | 0.666 LB |
EAN or UPC | 53893174211 |
