- Tapered Roller Bearing Set
- 3/4" ID x 1.781" OD x 0.61" Wide
- Class 2 (Standard)
| Assembly | TS |
| Cone Width | 0.655 in |
| I.D. | 3/4 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 1.63 in |
| O.D. | 1.781 in |
| Housing Fillet Radius [Max] | 0.05 in |
| K Factor | 1.94 |
| Shaft Fillet Radius [Max] | 0.050 in |
| Cup Width | 0.475 in |
| Static Load Rating [Max] | 7200 lbf |
| End Play | 0.012 in |
| Series | LM11900 |
| One-Row Radial Rating C90 | 1780 lbf |
| Tolerance | Class 2 (Standard) |
| Weight | 0.644 LB |
| EAN or UPC | 53893174099 |

