- Tapered Roller Bearing
- 0.75 in Inside Diameter
- 0.655 in Cone Width
| Cup Width | 0.9687 in |
| Tolerance | Class 2 (Standard) |
| Bearing Type | Assembly |
| Cone Width | 1.1542 in |
| Rows of Balls | Single |
| O.D. | 4.125 in |
| I.D. | 2 1/4 in |
| Inch/Metric | Inch |
| Weight | 0.185 LB |
| EAN or UPC | 53893173979 |

