- Tapered Roller Bearing Set
- 11/16" ID x 1.570" OD x 0.545" Wide
- Class 2 (Standard)
| End Play | 0.012 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Assembly | TS |
| Cone Width | 0.575 in |
| Static Load Rating [Max] | 5260 lbf |
| O.D. | 1.57 in |
| Tolerance | Class 2 (Standard) |
| K Factor | 2.04 |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.050 in |
| I.D. | 11/16 in |
| Series | LM11700 |
| Cup Width | 0.42 in |
| One-Row Radial Rating C90 | 1340 lbf |
| Housing Shoulder Diameter | 1.46 in |
| Weight | 0.407 LB |
| EAN or UPC | 53893173528 |

