- LM114800 Series Single Cone
- 3" Straight Bore
- 1 1/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.060 in |
| Radial Rating | 6724.5 lbf |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Cone Width | 1 1/16 in |
| I.D. | 3 in |
| O.D. | N/A |
| Series | LM114800 |
| K Factor | 2.146279 |
| Weight | 1.407 LB |
| EAN or UPC | 53893932262 |

