- Series LM114800 Single Cup
- 4 9/16" OD x 15/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM114800 |
| Tolerance | Standard |
| O.D. Type | Straight |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Single Cup |
| O.D. | 4.5625 in |
| Cup Width | 0.9375 in |
| Radial Rating | 6724.5 lbf |
| Origin | Cups |
| I.D. | N/A |
| Cone Width | N/A |
| K Factor | 2.146279 |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Weight | 0.86 LB |
| EAN or UPC | 53893474182 |

