- LL957000 Series Single Cone
- 12 5/16" Straight Bore
- 13/16" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 7637.8 lbf |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.090 in |
| Enclosure | Open |
| Cup Width | N/A |
| Series | LL957000 |
| Material | Steel |
| Cone Type | Single Cone |
| I.D. | 12 5/16 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cone Width | 13/16 in |
| Bore Type | Round Bore |
| Origin | Cones |
| K Factor | 0.7088043 |
| Weight | 4.433 LB |
| EAN or UPC | 53893717258 |

