- Series LL957000 Single Cup
- 14 1/8" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 7637.8 lbf |
| K Factor | 0.7088043 |
| Enclosure | N/A |
| Origin | Cups |
| O.D. | 14.125 in |
| Tolerance | Standard |
| Cup Width | 0.5625 in |
| Material | Steel |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| I.D. | N/A |
| Cone Width | N/A |
| Series | LL957000 |
| Weight | 2.026 LB |
| EAN or UPC | 53893717203 |

