- LL758700 Series Single Cone
- 12 3/4" Straight Bore
- 1 1/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Origin | Cones |
| Series | LL758700 |
| K Factor | 1.327343 |
| Bearing Type | Single Cone |
| I.D. | 12 3/4 in |
| Radial Rating | 13915.9 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1.125 in |
| Enclosure | Open |
| Cup Width | N/A |
| Tolerance | Standard |
| O.D. | N/A |
| Cone Type | Single Cone |
| Material | Steel |
| Weight | 7.804 LB |
| EAN or UPC | 53893683188 |

