- LL713100 Series Single Cone
- 2 3/4" Straight Bore
- 0.6300" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | LL713100 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| K Factor | 1.256654 |
| Cup Width | N/A |
| Cone Width | 0.63 in |
| I.D. | 2 3/4 in |
| Tolerance | Standard |
| Radial Rating | 2634.5 lbf |
| Weight | 0.555 LB |
| EAN or UPC | 53893665924 |

