- Series LL713100 Single Cup
- 3.906" OD x 0.5118" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Cup Width | 0.5118 in |
| I.D. | N/A |
| Tolerance | Standard |
| O.D. | 3.906 in |
| Series | LL713100 |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Radial Rating | 2634.5 lbf |
| K Factor | 1.256654 |
| Bearing Type | Single Cup |
| Weight | 0.382 LB |
| EAN or UPC | 53893665917 |

