- Tapered Roller Bearing Set
- 2 3/4" ID x 3 7/8" OD x 0.5313" Wide
- Class 0
| Cup Width | 3/8 in |
| Cone/Cup | Cup/Cone |
| O.D. | 3.875 in |
| One-Row Radial Rating C90 | 2180 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | 0.5313 in |
| I.D. | 2 3/4 in |
| Assembly | TS |
| Series | LL713000 |
| Tolerance | Class 0 (High-Precision) |
| Shaft Fillet Radius [Max] | 0.060 in |
| Housing Shoulder Diameter | 3.7 in |
| K Factor | 1.33 |
| Static Load Rating [Max] | 13100 lbf |
| Weight | 0.731 LB |
| EAN or UPC | 53893665849 |

