- Series LL648400 Single Cup
- 12 7/16" OD x 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Cone Width | N/A |
| Series | LL648400 |
| Radial Rating | 14568.9 lbf |
| Material | Steel |
| K Factor | 1.357999 |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| O.D. | 12.4375 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| Cup Width | 7/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 4.2 LB |
| EAN or UPC | 53893657929 |

