- Series LL641100 Single Cup
- 10.281" OD x 0.8438" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 10.281 in |
| K Factor | 1.428303 |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Series | LL641100 |
| Radial Rating | 10703.9 lbf |
| Cup Width | 0.8438 in |
| O.D. Type | Straight |
| Tolerance | Standard |
| I.D. | N/A |
| Cone Width | N/A |
| Material | Steel |
| Weight | 2.37 LB |
| EAN or UPC | 53893657585 |

