- LL639200 Series Single Cone
- 7 3/4" Straight Bore
- 0.9060" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.397813 |
| Enclosure | Open |
| O.D. | N/A |
| Origin | Cones |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Material | Steel |
| I.D. | 7 3/4 in |
| Cup Width | N/A |
| Radial Rating | 9306.6 lbf |
| Bearing Type | Single Cone |
| Cone Width | 0.906 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Series | LL639200 |
| Weight | 3.68 LB |
| EAN or UPC | 53893656724 |

