- Tapered Roller Bearing Set
- 7 3/4" ID x 9 1/2" OD x 15/16" Wide
- Class 0
| Shaft Fillet Radius [Max] | 0.060 in |
| Static Load Rating [Max] | 76300 lbf |
| Tolerance | Class 0 (High-Precision) |
| Series | LL639200 |
| Assembly | TS |
| I.D. | 7 3/4 in |
| One-Row Radial Rating C90 | 9310 lbf |
| Housing Shoulder Diameter | 9.29 in |
| Cone Width | 0.9062 in |
| Cone/Cup | Cup/Cone |
| K Factor | 1.4 |
| Cup Width | 11/16 in |
| O.D. | 9.5 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 4.698 LB |
| EAN or UPC | 53893656809 |

