- Series LL639200 Single Cup
- 9 1/2" OD x 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Cup Width | 11/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Material | Steel |
| Radial Rating | 9306.6 lbf |
| Bearing Type | Single Cup |
| I.D. | N/A |
| K Factor | 1.397813 |
| Tolerance | Standard |
| Series | LL639200 |
| O.D. | 9.5 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Weight | 1.491 LB |
| EAN or UPC | 53893656601 |

