- LL537600 Series Single Cone
- 7 1/4" Straight Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Type | Single Cone |
| K Factor | 1.453261 |
| Bearing Type | Single Cone |
| Radial Rating | 9364.8 lbf |
| O.D. | N/A |
| Series | LL537600 |
| Bore Type | Round Bore |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 1 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Standard |
| I.D. | 7 1/4 in |
| Weight | 4.065 LB |
| EAN or UPC | 53893641775 |

