- Series LL537600 Single Cup
- 9 5/16" OD x 3/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. | 9.3125 in |
| Series | LL537600 |
| Enclosure | N/A |
| O.D. Type | Straight |
| I.D. | N/A |
| Cup Width | 3/4 in |
| Radial Rating | 9364.8 lbf |
| Material | Steel |
| Origin | Cups |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| K Factor | 1.453261 |
| Weight | 1.981 LB |
| EAN or UPC | 53893641676 |

