- LL529700 Series Single Cone
- 5 3/4" Straight Bore
- 13/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | LL529700 |
| O.D. | N/A |
| K Factor | 1.530467 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Enclosure | Open |
| Bearing Type | Single Cone |
| I.D. | 5 3/4 in |
| Cone Type | Single Cone |
| Material | Steel |
| Cone Width | 0.8125 in |
| Cup Width | N/A |
| Radial Rating | 6104 lbf |
| Origin | Cones |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Weight | 2.171 LB |
| EAN or UPC | 53893639680 |

