- Series LL529700 Single Cup
- 7.406" OD x 0.6563" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 7.406 in |
| K Factor | 1.530467 |
| Tolerance | Standard |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| Series | LL529700 |
| Origin | Cups |
| I.D. | N/A |
| Cup Type | Single Cup |
| Radial Rating | 6104 lbf |
| Cone Width | N/A |
| Material | Steel |
| Cup Width | 0.6563 in |
| O.D. Type | Straight |
| Weight | 1.42 LB |
| EAN or UPC | 53893639635 |

