- Series LL521800 Single Cup
- 5.594" OD x 0.4688" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 5.594 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Radial Rating | 3505.8 lbf |
| Enclosure | N/A |
| Series | LL521800 |
| O.D. Type | Straight |
| I.D. | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Cup Width | 0.4688 in |
| Material | Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.491372 |
| Weight | 0.52 LB |
| EAN or UPC | 53893632308 |

