- Tapered Roller Bearing Set
- 29.9183" ID x 35" OD x 2 3/4" Wide
- Class 2 (Standard)
| Cone/Cup | Cup/Cone |
| Assembly | TS |
| I.D. | 29.9183 in |
| Housing Shoulder Diameter | 33.78 in |
| Static Load Rating [Max] | 960000 lbf |
| Cone Width | 2.75 in |
| Cup Width | 2 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| O.D. | 35 in |
| Tolerance | Class 2 (Standard) |
| Series | LL483400 |
| One-Row Radial Rating C90 | 78100 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.54 |
| Weight | 151.326 LB |
| EAN or UPC | 53893624464 |

