- Tapered Roller Bearing Set
- 5 1/2" ID x 7 1/8" OD x 0.8438" Wide
- Class 0
| Cup Width | 0.6563 in |
| K Factor | 1.6 |
| I.D. | 5 1/2 in |
| Cone Width | 13/16 in |
| Housing Shoulder Diameter | 6.89 in |
| Cone/Cup | Cup/Cone |
| Assembly | TS |
| One-Row Radial Rating C90 | 6120 lbf |
| Static Load Rating [Max] | 47400 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 7.125 in |
| Tolerance | Class 0 (High-Precision) |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | LL428300 |
| Weight | 3.11 LB |
| EAN or UPC | 53893613994 |

